Skip Content

Water Nozzle,Hot/Cold,3/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Nozzle, Hot/Cold, 3/4 In.

Price $13.09 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NVD9
  • Mfr. Model # N2
  • UNSPSC # 40141702
  • Catalog Page # 3837
  • Shipping Weight 0.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Nozzle
  • DesignPistol Grip
  • FeaturesAdjustable Spray, Hot and Cold, 3/4" GHT Threaded Front, Insulated Handle, Crash Resistant, Lightweight
  • ConstructionCast Zinc, Brass and Stainless Steel
  • Connection3/4" GHT
  • Flow Rate2.5 to 6.5 gpm
  • Max. Pressure100 psi
  • Max. Temp.180 Degrees F
  • ColorSafety Orange
  • Flow ControlTrigger
  • Length5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by We have been using these for about a year and they are the best we have bought yet. Thanks July 17, 2013
Rated 2 out of 5 by Great nozzle with quality made parts except the handle. The plastic handles break too easily so the nozzles are short lived. May 23, 2013
Rated 4 out of 5 by Awesome feels so clean and comfortable in your grip September 24, 2012
  • 2015-03-30T19:43:47.043-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_3NVD9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I use this for hot/cold water daily. I'm not sure if it is the city water leaving deposits or corrosion. I haven't been able to find a way contact the manufacturer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about dtan is loaded.
Additional information about dtan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It is possible that you may be getting a mineral build up on the inside which could cause sticking. Additionally, you may wish to check the temperature of the hot water you are using. If it is above 180 degrees, it may be warping the seals on the inside of the unit. Please feel free to contact us at 1-800-GRAINGER and we can assist you with troubleshooting.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:07.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NVD9, prod, sort_default
1 of 1
  • 2015-03-30T19:39:07.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NVD9, prod, sort_default
1 of 1