Skip Content

Wash Station,40 In. L,20 In. W,45 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wash Station, 40 In. L, 20 In. W, 45 In. H

Price $2,622.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40D724
  • Mfr. Model # 54FFL
  • UNSPSC # 30181504
  • Catalog Page # 3823
  • Shipping Weight 85.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWash Station
  • With Faucet/Without FaucetWith Faucet
  • Body MaterialStainless Steel
  • Mounting TypeFloor
  • ColorSilver
  • Overall Length40"
  • Overall Width20"
  • Overall Height45"
  • Bowl Size37" x 16-1/2"
  • Bowl Depth8"
  • ADA CompliantNo
  • Back SplashYes
  • Bowl ShapeRectangular
  • Back Splash Height10"
  • Side SplashNo
  • Faucet OperationWrist Blade Handles
  • Number of Stations2
  • Drain Opening2"
  • FinishSatin
  • Gauge16
  • Faucet Mounting Centers4"
  • Faucet Hole Dia.7/8"
  • Number of Holes4
  • IncludesLeg Assembly Set, (2) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (1) Strainer Assembly with Basket
  • StandardsCertified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

304 Stainless Steel Washstations

• 2" drain opening 8"D bowl
Constructed from 16-ga. 304 stainless steel. Include 10" backsplash, basket strainer, and connecting tube and fittings. Electronic models have an AC- or battery-powered sensor to activate water flow.
NSF Listed.

Repair Parts

Displaying repair parts for model:
  • 54FFL

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.