Skip Content

Shovel,Stainless,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shovel, Stainless, Steel

Price $221.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XKZ2
  • Mfr. Model # 217
  • UNSPSC # 27112004
  • Catalog Page # 1551
  • Shipping Weight 7.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Food Processing Tools
Electropolished finish enhances corrosion resistance and allows easier cleaning.
Shovels

• Meet FDA and USDA requirements NSF Certified
D-handle shovels are specifically designed for use with food, drug, beverage, and chemical processing equipment. Can also be used as a snow shovel.

View More

Technical Specs

  • Item Stainless Steel Shovel
  • Type Chemical/Corrosion Resistant
  • Blade Width 9-1/2"
  • Blade Length 12-1/2"
  • Overall Length 40"
  • Extended Length 40"
  • Blade Type Scoop
  • Blade Material 304 Stainless Steel
  • Handle Type D-Handle
  • Handle Material Stainless Steel
  • Design 1-Piece
  • Color Stainless
  • Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Improve Surface Finish and Ease of Cleaning, Ideal for Moving Bulk Material, Heavy Duty Welds.
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Meets/Exceeds FDA and USDA Requirements, NSF Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.