Skip Content

Scoop,64 Oz,304 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scoop, 64 Oz, 304 Stainless Steel

Price $91.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YPC6
  • Mfr. Model # 4004
  • UNSPSC # 47131829
  • Catalog Page # 1714
  • Shipping Weight 1.39 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScoop
  • Capacity (Oz.)64
  • Bowl Size Width (In.)5
  • Bowl Size Length (In.)8-1/4
  • Handle Length (In.)4
  • Material of Construction304 Stainless Steel
  • StandardsCertified NSF Standard 2 - Food Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I work for McNeil Las Piedras and the FDA give us an observation asking for evidence that the utensils that we use in the manufacturing areas are not reactive, additive and absorbent. If you can send me any information related with this specifications would be a help. Also, I need the same information to Polypropylene Shovels.

Thanks in Advance, Carlos J. Solis
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about cjsolispr is loaded.
Additional information about cjsolispr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the stainless steel scoop is made of 304 stainless. Not knowing what shovel you are looking at it hard to provide accurate information.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:01:33.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YPC6, prod, sort_default
1 of 1
  • 2015-08-28T20:01:33.040-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YPC6, prod, sort_default
1 of 1