Skip Content

Scoop,16 Oz,304 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scoop, 16 Oz, 304 Stainless Steel

Price $74.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YPC4
  • Mfr. Model # 4002
  • UNSPSC # 47131829
  • Catalog Page # 1714
  • Shipping Weight 0.77 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScoop
  • Capacity (Oz.)16
  • Bowl Size Width (In.)3-3/8
  • Bowl Size Length (In.)5-1/8
  • Handle Length (In.)4
  • Material of Construction304 Stainless Steel
  • StandardsCertified NSF Standard 2 - Food Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
For what we are working with, powders, herbs, and spices, I need a 316 Stainless Steel scoop. Or would 304 work just as fine?
2 years ago
by
Read all my Q&A
 
Please wait while more information about ac86 is loaded.
Additional information about ac86 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: if you need a 316 stainless scoop you could use 39f722. Its not exactly the same as the one you were looking at. If that won’t work you should be able to use the original one.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
According to the manufacturer, these are Certified by NSF, and ideal for the food industry. 316 Stainless steel is simply another alloy of stainless steel which does not offer any additional benefits as far as NSF certification is concerned.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:38.197-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YPC4, prod, sort_default
1 of 1
  • 2015-05-27T20:47:38.199-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YPC4, prod, sort_default
1 of 1