Skip Content

Hose,Wash Down,Safety Orange,50 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose, Wash Down, Safety Orange, 50 ft

SANI-LAV

Price: $354.00 / each

Please sign in or register to access lists

  • Item # 18D879
  • Mfr. Model # H50
  • UNSPSC # 40142009
  • Catalog Page # 3834
  • Shipping Weight 24.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHose
  • TypeWash Down
  • Hose Inside Dia. (In.)3/4
  • Hose Length (Ft.)50
  • Fittings3/4" GHT Brass
  • Hose Outside Dia. (In.)1-1/8
  • ColorSafety Orange
  • Max. Pressure (PSI)300
  • Temp. Range (F)-20 to 200 Degrees
  • Safety Factor4:1
  • Tube MaterialTPV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.