Skip Content

Stainless Steel Wash Station, With Faucet, Floor Mounting Type, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Wash Station, With Faucet, Floor Mounting Type, Silver

Price $2,510.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40D723
  • Mfr. Model # 54FSL
  • UNSPSC # 30181504
  • Catalog Page # 3395
  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

304 Stainless Steel Washstations

• 2" drain opening 8"D bowl
Constructed from 16-ga. 304 stainless steel. Include 10" backsplash, basket strainer, and connecting tube and fittings. Electronic models have an AC- or battery-powered sensor to activate water flow.
NSF Listed.

View More

Technical Specs

  • Item Wash Station
  • With Faucet/Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 40"
  • Overall Width 20"
  • Overall Height 45"
  • Bowl Size 37" x 16-1/2"
  • Bowl Depth 8"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 10"
  • Side Splash No
  • Faucet Operation Double Foot Pedal
  • Number of Stations 2
  • Drain Opening 2"
  • Finish Satin
  • Gauge 16
  • Faucet Hole Dia. 7/8"
  • Number of Holes 2
  • Includes Leg Assembly Set, (2) Double Foot Pedal Valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (1) Strainer Assembly with Basket
  • Standards Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
  • Flow Rate 1.5 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.