Skip Content

Hand Sink,16 In. L,15-1/4 In. W,13 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H

Price $487.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40D716
  • Mfr. Model # 605L
  • UNSPSC # 30181504
  • Catalog Page # 3824
  • Shipping Weight 15.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Sink
  • With Faucet/Without FaucetWith Faucet
  • Body MaterialStainless Steel
  • Mounting TypeWall
  • ColorSilver
  • Overall Length16"
  • Overall Width15-1/4"
  • Overall Height13"
  • Bowl Size14" x 11"
  • Bowl Depth5"
  • ADA CompliantNo
  • Back SplashYes
  • Bowl ShapeRectangular
  • Back Splash Height8"
  • Side SplashNo
  • Faucet OperationSingle Knee Pedal
  • Number of Stations1
  • Drain Opening2"
  • FinishElectropolished
  • Gauge18
  • Faucet Mounting Centers1"
  • Faucet Hole Dia.7/8"
  • Number of Holes1
  • Includes(1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket
  • StandardsCertified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

304 Stainless Steel Handwashing Sinks

• 2" drain opening
Hands-free sinks reduce the threat of cross-contamination. Electropolished finish enhances cleanliness and is corrosion-resistant. Include connecting tube and fittings, strainer with basket, and wall-mounting bracket. Electronic models have an AC- or battery-powered sensor to activate water flow.
All models are NSF Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the dimensions?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about cjka is loaded.
Additional information about cjka could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Overall Length (In.) 16, Overall Width (In.) 15.25, Overall Height (In.) 13. Bowl Size (In.) 14 x 11 x 5D. Back Splash 8 In. Faucet Mounting Centers (In.) 1.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about GregE is loaded.
Additional information about GregE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You are correct, to temper water for this unit, a mixing valve will be needed prior to the knee activated pedal. For a ½” mixing valve, you may be interested in item number 1ZMG7.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T20:03:45.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40D716, prod, sort_default
1 of 1
  • 2015-08-04T20:03:45.429-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40D716, prod, sort_default
1 of 1