Skip Content

Hand Sink,With Faucet,19 In. L,18 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Sink, With Faucet, 19 In. L, 18 In. W

Price $907.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40D692
  • Mfr. Model # 505L
  • UNSPSC # 30181504
  • Catalog Page # 3824
  • Shipping Weight 25.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Sink
  • With Faucet/Without FaucetWith Faucet
  • Body MaterialStainless Steel
  • Mounting TypeWall
  • ColorSilver
  • Overall Length19"
  • Overall Width18"
  • Overall Height16-1/2"
  • Bowl Size17" x 14"
  • Bowl Depth7"
  • ADA CompliantNo
  • Back SplashYes
  • Bowl ShapeRectangular
  • Back Splash Height9-1/2"
  • Side SplashNo
  • Faucet OperationDouble Knee Pedal
  • Number of Stations1
  • Drain Opening2"
  • FinishElectropolished
  • Gauge18
  • Faucet Mounting Centers1"
  • Faucet Hole Dia.7/8"
  • Number of Holes1
  • Includes(1) Double Knee Pedal Valve with Connecting Tube and Fittings forValve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket
  • StandardsCertified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

304 Stainless Steel Handwashing Sinks

• 2" drain opening
Hands-free sinks reduce the threat of cross-contamination. Electropolished finish enhances cleanliness and is corrosion-resistant. Include connecting tube and fittings, strainer with basket, and wall-mounting bracket. Electronic models have an AC- or battery-powered sensor to activate water flow.
All models are NSF Listed.

Repair Parts

Displaying repair parts for model:
  • 505L

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.