Skip Content

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2RRE2
  • Mfr. Model # 525
  • UNSPSC # 30181504
  • Catalog Page # N/A
  • Shipping Weight 29.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Sink
  • With Faucet/Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 21"
  • Overall Width 20"
  • Overall Height 19-1/2"
  • Bowl Size 19" x 16"
  • Bowl Depth 10"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 9-1/2"
  • Side Splash No
  • Faucet Operation Double Knee Pedal
  • Number of Stations 1
  • Drain Opening 2"
  • Finish Polished
  • Gauge 18
  • Faucet Hole Dia. 7/8"
  • Number of Holes 1
  • Includes Double Knee Pedal Valve with Connecting Tube, Fittings, Swivel Gooseneck Spout with Aerator, Soap Dispenser with Holder, Strainer with Basket, Wall Mounting Bracket
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.