Skip Content

Food Service Wipes,White,Fresh,PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Service Wipes, White, Fresh, PK 12

Price $96.00 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C570
  • Mfr. Model # NIC A580FW
  • UNSPSC # 47131502
  • Catalog Page # 1822
  • Shipping Weight 22.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Service Wipes
  • Container TypeBox
  • Wipes per Container90
  • Sheet Size11-1/2 x 7"
  • ColorWhite
  • FragranceFresh
  • Includes12 Pouches
  • ApplicationHand Washing
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Sanitizing Wipes
Sani® Professional disinfecting wipes kill 99.9% of bacteria in 15 seconds. Sani-Hands® disposable wipes are effective against MRSA and H1N1. Table Turners™ premoistened wipes No. 22C570 are a quick alternative to rags.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.