Skip Content

 
Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clamp


Technical Specs

  • Item Clamp 
  • Material 304 Stainless Steel 
  • Height (In.) 3/4 
Length (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SANI-LOCK 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
CL-TH-050/075-2
2
2-1/2

$253.25 / each

Enter location to check availability
Catalog Page #  3475 

Price $253.25 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 2
  • Height (In.) 3/4
  • Width (In.) 2-1/2
CL-TH-050/075-1
2
2-1/2

$219.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $219.50 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 2
  • Height (In.) 3/4
  • Width (In.) 2-1/2
CL-TH-100/150-1
3
3-1/2

$225.25 / each

Enter location to check availability
Catalog Page #  3475 

Price $225.25 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 3
  • Height (In.) 3/4
  • Width (In.) 3-1/2
CL-TH-100/150-2
3
3-1/2

$259.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $259.50 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 3
  • Height (In.) 3/4
  • Width (In.) 3-1/2
CL-TH-200-2
3-1/2
4-1/4

$287.25 / each

Enter location to check availability
Catalog Page #  3475 

Price $287.25 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 3-1/2
  • Height (In.) 3/4
  • Width (In.) 4-1/4
CL-TH-200-1
3-1/2
4-1/4

$253.25 / each

Enter location to check availability
Catalog Page #  3475 

Price $253.25 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 3-1/2
  • Height (In.) 3/4
  • Width (In.) 4-1/4
CL-TH-300-1
4
5-1/2

$267.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $267.50 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 4
  • Height (In.) 3/4
  • Width (In.) 5-1/2
CL-TH-300-2
4
5-1/2

$296.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $296.50 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 4
  • Height (In.) 3/4
  • Width (In.) 5-1/2
CL-TH-400-1
5
6-1/2

$312.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $312.50 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 5
  • Height (In.) 3/4
  • Width (In.) 6-1/2
CL-TH-400-2
5
6-1/2

$327.25 / each

Enter location to check availability
Catalog Page #  3475 

Price $327.25 / each

Technical Specs

  • Item Clamp
  • Material 304 Stainless Steel
  • Length (In.) 5
  • Height (In.) 3/4
  • Width (In.) 6-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More