Skip Content

 
Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wash Station


Technical Specs

  • ItemWash Station 
  • Body MaterialStainless Steel 
  • ColorSilver 
  • Overall Length80" 
  • Overall Width20" 
  • Bowl Depth8" 
  • ADA CompliantNo 
Mounting Type
Please Select
Overall Height
Please Select
Bowl Size
Please Select

Your Filters:

Clear All
Price
  • $3500-$4000 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Overall Height
Bowl Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
58WFL
Wall
18"
77" x 16-1/2"

Product ships within 5 business days from supplier

$3,692.00 / each

Wash Station,80 In. L,20 In. W,18 In. H
Catalog Page #  3823 

Price $3,692.00 / each

Technical Specs

  • ItemWash Station
  • Body MaterialStainless Steel
  • Mounting TypeWall
  • ColorSilver
  • Overall Length80"
  • Overall Width20"
  • Overall Height18"
  • Bowl Size77" x 16-1/2"
  • Bowl Depth8"
  • ADA CompliantNo
58F8
Floor
45"
16-1/2" x 77"

Product ships within 5 business days from supplier

$3,566.00 / each

Wash Station,80 In. L,20 In. W,45 In. H
Catalog Page #  3823 

Price $3,566.00 / each

Technical Specs

  • ItemWash Station
  • Body MaterialStainless Steel
  • Mounting TypeFloor
  • ColorSilver
  • Overall Length80"
  • Overall Width20"
  • Overall Height45"
  • Bowl Size16-1/2" x 77"
  • Bowl Depth8"
  • ADA CompliantNo