Skip Content

 
Hand Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Sink

Technical Specs

  • Item Hand Sink 
  • Body Material Stainless Steel 
  • Color Silver 
  • ADA Compliant No 
Mounting Type
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
5011
Floor
19"
18"
41-1/2"
17" x 14"
7"
(1) Sink Bowl and Pedestal Base, (1) Double Foot Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket

$913.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $913.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 19"
  • Overall Width 18"
  • Overall Height 41-1/2"
  • Bowl Size 17" x 14"
  • Bowl Depth 7"
  • ADA Compliant No
  • Includes (1) Sink Bowl and Pedestal Base, (1) Double Foot Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket
5038
Floor
19"
18"
41-1/2"
17" x 14"
7"
Strainer

$976.50 / each

Enter location to check availability
Catalog Page #  3396 

Price $976.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 19"
  • Overall Width 18"
  • Overall Height 41-1/2"
  • Bowl Size 17" x 14"
  • Bowl Depth 7"
  • ADA Compliant No
  • Includes Strainer
5218
Floor
21"
20"
41-1/2"
19" x 16"
10"
(1) Sink Bowl and Pedestal Base, (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket

$943.50 / each

Enter location to check availability
Catalog Page #  3396 

Price $943.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 21"
  • Overall Width 20"
  • Overall Height 41-1/2"
  • Bowl Size 19" x 16"
  • Bowl Depth 10"
  • ADA Compliant No
  • Includes (1) Sink Bowl and Pedestal Base, (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket
505L
Wall
19"
18"
16-1/2"
17" x 14"
7"
(1) Double Knee Pedal Valve with Connecting Tube and Fittings forValve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket

$917.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $917.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 19"
  • Overall Width 18"
  • Overall Height 16-1/2"
  • Bowl Size 17" x 14"
  • Bowl Depth 7"
  • ADA Compliant No
  • Includes (1) Double Knee Pedal Valve with Connecting Tube and Fittings forValve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket
5078
Wall
19"
18"
16-1/2"
17" x 14"
7"
Wall Mounting Bracket and Strainer

$939.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $939.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 19"
  • Overall Width 18"
  • Overall Height 16-1/2"
  • Bowl Size 17" x 14"
  • Bowl Depth 7"
  • ADA Compliant No
  • Includes Wall Mounting Bracket and Strainer
5251
Wall
21"
20"
19-1/2"
19" x 16"
10"
(1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket

$998.50 / each

Enter location to check availability
Catalog Page #  3396 

Price $998.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 21"
  • Overall Width 20"
  • Overall Height 19-1/2"
  • Bowl Size 19" x 16"
  • Bowl Depth 10"
  • ADA Compliant No
  • Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket
5258
Wall
21"
20"
19-1/2"
19" x 16"
10"
Wall Mounting Bracket and Strainer

$908.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $908.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 21"
  • Overall Width 20"
  • Overall Height 19-1/2"
  • Bowl Size 19" x 16"
  • Bowl Depth 10"
  • ADA Compliant No
  • Includes Wall Mounting Bracket and Strainer
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms