Skip Content

Ceramic Turning Insert,CNGA432S0625 6050 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ceramic Turning Insert, CNGA432S0625 6050

Price $25.90 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JZA8
  • Mfr. Model # CNGA432S0625 6050
  • UNSPSC # 23171618
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item T-Max P Turning Insert
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Style CNGA
  • Chip-Breaker S2
  • Grade GC6050
  • Insert Shape Rhombic 80
  • Coating PVD
  • Mounting Style Top and Hole Clamping
  • Rake Negative
  • For Use With A20T-DCLNL 4,A20T-DCLNR 4,A24T-DCLNL 4,A24T-DCLNR 4,A16T-DCLNL 4,A16T-DCLNR 4,DCLNL 10 4A,DCLNL 12 4B,DCLNL 16 4C,DCLNL 16 4D,DCLNL 20 4D,DCLNR 10 4A,DCLNR 12 4B,DCLNR 16 4C,DCLNR 16 4D,DCLNR 20 4D,C4-DCLNL-17090-12,C4-DCLNL-27050-12,C4-DCLNR-17090-12,C4-DCLNR-27050-12,C4-DCRNR-22050-12,C4-PCLNL-17090-12,C4-PCLNL-22110-12,C4-PCLNL-27050-12HP,C4-PCLNL-27080-12,C4-PCLNR-17090-12,C4-PCLNR-22110-12,C4-PCLNR-27050-12,C4-PCLNR-27050-12HP,C4-PCLNR-27080-12,C4-PCLNR-27120-12,C5-DCLNL-35060-12,C5-DCLNR-35060-12,C5-DCRNL-27060-12,C5-PCLNL-17090-12,C5-PCLNL-22110-12,C5-PCLNL-27140-12,C5-PCLNL-35060-12,C5-PCLNL-35060-12HP,C5-PCLNR-17090-12,C5-PCLNR-22110-12,C5-PCLNR-27140-12,C5-PCLNR-35060-12,C5-PCLNR-35060-12HP,C5-PCLNR-35100-12,C6-DCLNL-45065-12,C6-DCLNR-17100-12,C6-DCLNR-45065-12,C6-DCMNN-00090-12,C6-DCMNN-00115-12,C6-PCLNL-22110-12,C6-PCLNL-45065-12,C6-PCLNR-17100-12,C6-PCLNR-22110-12,C6-PCLNR-45065-12HP,C6-PCMNN-00115-12HP,C6-T-DCL12DCL12L165,C6-T-DCM12DDM15L130,C8-DCLNL-55080-12,C8-DCLNR-55
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mexico, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.