Skip Content

CBN Turn Insert,DCMW 3(2.5)2 S0320E CB20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CBN Turn Insert, DCMW 3(2.5)2 S0320E CB20

Price $90.90 / each

Shipping: pkg of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HPW6
  • Mfr. Model # DCMW 3(2.5)2 S0320E CB20
  • UNSPSC # 23171618
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTurning Insert
  • Steel (P) CompatibilityNo
  • Stainless (M) CompatibilityNo
  • Cast Iron (K) CompatibilityNo
  • Non Ferrous (N) CompatibilityNo
  • Super Alloy (S) CompatibilityNo
  • Hardened (H) CompatibilityYes
  • StyleDCMW
  • Chip-BreakerS7
  • GradeCB20
  • Insert ShapeRhombic 55
  • CoatingUncoated
  • Mounting StyleScrew Clamping
  • RakePositive
  • For Use WithA20T-SDUCL 3-X,A20T-SDUCR 3-X,A12S-SDQCL 3,A12S-SDQCR 3,A12S-SDUCL 3,A12S-SDUCR 3,A16T-SDQCL 3,A16T-SDQCR 3,A16T-SDUCL 3,A16T-SDUCR 3,SDJCL 12 3B,SDJCL 16 3D,SDJCR 12 3B,SDJCR 16 3D,570-SDUCL-20-11,570-SDUCL-25-11,570-SDUCL-32-11,570-SDUCL-40-11,570-SDUCR-20-11,570-SDUCR-25-11,570-SDUCR-32-11,570-SDUCR-32-11X,570-SDUCR-40-11,570-SDUCR-40-11X,570-SDXCL-32-11,C4-SDJCR-27050-11,C4-SDUCR-13080-11,C4-SDUCR-17090-11,C5-SDUCR-17090-11,QS-SDJCR 083X,SDACR 103C-S,SDJCL 083C-S,SDJCL 103C-S,SDJCL 16 3C,SDJCR 083C-S,SDJCR 103C-S,SDJCR 123C-S,SDJCR 16 3C,SDJCR 1616K 11-S,SDPCN 12 3B,SDPCN 16 3C,SL-SDUCR-32-11-QC,A12M-SDXCR 3-R,A12S-SDUCR 3-R,A20T-SDUCR 3,E12S-SDUCL 3,E12S-SDUCR 3,E16T-SDUCR 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mexico, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.