Skip Content

Wagon Truck,1000 lb.,49 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wagon Truck, 1000 lb., 49 In. L

Price $241.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12X313
  • Mfr. Model # CW4824
  • UNSPSC # 24101509
  • Catalog Page # N/A
  • Shipping Weight 66.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWagon Truck
  • Load Capacity1000 lb.
  • Overall Length49"
  • Overall Width24"
  • Overall Height27-3/8"
  • Wheel TypePneumatic
  • Wheel Diameter13"
  • Wheel Width5"
  • Handle TypeD
  • ConstructionSteel
  • Gauge18
  • Deck TypePerforated
  • Deck Length48"
  • Deck Width24"
  • Deck Height16-3/8"
  • Extended Length49"
  • FinishPowder Coated
  • ColorGreen
  • IncludesFolding Removable Sides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This wagon will fall apart. Don't get me wrong it is a great wagon for 150 lbs or less.. but that is all. It is not an industrial wagon whatsoever. It is a garden type wagon. The rating is 1000 lbs... Let me clarify that is not true.. I had 600 lbs in it and everything bent and the wheel snapped off. Hope this review helps your decision :) October 13, 2014
  • 2015-08-30T19:54:25.255-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12X313, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The Picture and descrition make the truck appear to have a fixed front axle. Do the front wheels Picot and allow the user to make tight turns with the truck?
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Pilatus is loaded.
Additional information about Pilatus could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes this unit is steerable. The front wheels pivot.
Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

What is the height of the removable sides

What is the height of the basket made with the removable sides?
10 months ago
by
Read all my Q&A
 
Please wait while more information about mikejan is loaded.
Additional information about mikejan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The overall height with sides is 27-3/8" and 16-3/8"h without sides. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jackb is loaded.
Additional information about jackb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no brakes on item #12X313.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:44:05.999-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12X313, prod, sort_default
1 of 1
  • 2015-08-30T19:44:06.001-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12X313, prod, sort_default
1 of 1