Skip Content

Wall Mount Storage Cabinet,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Mount Storage Cabinet, Beige

Price $209.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DCL2
  • Mfr. Model # KDEW3012-07
  • UNSPSC # 56111906
  • Catalog Page # 2013
  • Catalog Group # D4899
  • Shipping Weight 70.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Mount Storage Cabinet
  • Door TypeStandard
  • Cabinet ColorPutty
  • AssemblyBoltless
  • Gauge22
  • Overall Height30"
  • Overall Width30"
  • Overall Depth12"
  • MaterialSteel
  • FinishPowder Coat
  • Number of Shelves2
  • Shelf Capacity150 lb.
  • Locking SystemElectronic
  • HandleKeyless Electronic
  • StandardsANSI/BIFMA
  • Includes(1) Adjustable Shelf, (1) Fixed Bottom Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

22-Ga. Keyless Steel Storage Cabinets
• Shelves adjust in 2" increments Pull handle has electronic lock with 2 programmable passwords Powder-coated finish
Unassembled cabinets snap together for easy assembly. Keypad records cabinet entry. Exterior battery pack and hidden key provide access options in case of battery failure.
Cabinet Configurations

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We've written twice and received no answer. Please respond. The clips that hold up the adjustable shelf are not the standard clips that I can purchase from a hardware store...
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stewholmes is loaded.
Additional information about Stewholmes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following : the part number for the shelf clip is SCLIP and they are sold in a pack of 4.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:13.020-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DCL2, prod, sort_default
1 of 1
  • 2015-05-24T20:10:13.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DCL2, prod, sort_default
1 of 1