Skip Content

Charcoal Wall Mount Storage Cabinet, 30" Overall Height, 30" Overall Width, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Charcoal Wall Mount Storage Cabinet, 30" Overall Height, 30" Overall Width, Number of Shelves 2

Price $246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20781 (Change)

Go

Invalid Zip Code


LANHAM branch 896

  • Item # 5DCW9
  • Mfr. Model # WA21301230-02
  • UNSPSC # 56111906
  • Catalog Page # 1822
  • Catalog Group # E4143
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes quiet-closing doors that have 3 sets of hinges and full-welded door stiffener to maintain alignment and rigidity. 22-ga. shelves adjust in 2" increments. Locking handle, key included.

View More

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Door Type Standard
  • Cabinet Color Charcoal
  • Assembly Welded
  • Gauge 20/22
  • Overall Height 30"
  • Overall Width 30"
  • Overall Depth 12"
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2
  • Shelf Capacity 150 lb.
  • Locking System 3 Point
  • Handle Double Chrome Swing
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.