Skip Content

Charcoal Mobile Storage Cabinet, 78" Overall Height, 46" Overall Width, Number of Shelves 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Charcoal Mobile Storage Cabinet, 78" Overall Height, 46" Overall Width, Number of Shelves 4

Price $959.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DCT1
  • Mfr. Model # TA4R462472-02
  • UNSPSC # 56111906
  • Catalog Page # 1822
  • Catalog Group # E2314
  • Shipping Weight 263.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Storage Cabinet
  • Door Type Standard
  • Cabinet Color Charcoal
  • Assembled/Unassembled Welded
  • Gauge 20/22
  • Overall Height 78"
  • Overall Width 46"
  • Overall Depth 24"
  • Number of Shelves 4
  • Material Steel
  • Casters Included Yes
  • Finish Powder Coated
  • Shelf Capacity 230 lb.
  • Locking System 3 Point
  • Caster (2) 5" Swivel and (2) 5" with Brakes
  • Handle Recessed
  • Standards ANSI/BIFMA
  • Includes 4 Adjustable Shelves, 1 Bottom Shelf and 4 Swivel Casters, 2 With Brakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.