Skip Content

Mobile Storage Cabinet, Welded, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobile Storage Cabinet, Welded, Black

Price $403.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DCN6
  • Mfr. Model # TA3R362460-09
  • UNSPSC # 56111906
  • Catalog Page # 2009
  • Catalog Group # G6560
  • Shipping Weight 175.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStorage Cabinet
  • Door TypeStandard
  • Cabinet ColorBlack
  • AssemblyWelded
  • Gauge20/22
  • Overall Height66"
  • Overall Width36"
  • Overall Depth24"
  • MaterialSteel
  • FinishPowder Coat
  • Number of Shelves3
  • Shelf Capacity200 lb.
  • Locking System3 Point
  • Caster(2) 5" Swivel and (2) 5" with Brakes
  • HandleRecessed
  • StandardsANSI/BIFMA
  • Includes3 Adjustable Shelves, 1 Bottom Shelf and 4 Swivel Casters, 2 With Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • TA3R362460-09

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Poor spot welds. Arrived with door out of alignment, missing parts to install wheels and had to disable door latch because it was backwards and would only lock the handle in the open position. April 29, 2015
  • 2015-06-02T20:09:29.003-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5DCN6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.