Skip Content

Flat File Cabinet,5 Drawer,Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flat File Cabinet, 5 Drawer, Putty

Price $1,777.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CTC8
  • Mfr. Model # TP5D462430-07K
  • UNSPSC # 56101702
  • Catalog Page # N/A
  • Shipping Weight 254.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlat File Cabinet
  • Type5 Drawers
  • Inside Drawer Height3"
  • Inside Drawer Width40-3/8"
  • Inside Drawer Depth22-1/4"
  • Overall Height36"
  • Overall Width46"
  • Overall Depth24"
  • FinishPowder Coat Base w/Oak Wood Grain Top
  • ColorPutty
  • IncludesFully Assembled 5" Casters (2 Locking)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Width and Depth of cabinet drawer?

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Eugenio is loaded.
Additional information about Eugenio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The inside width of the drawer is 40 3/8 and the inside depth of the drawer is 22 1/4. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

drawer height

what is the height of each drawer inside?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about bfff is loaded.
Additional information about bfff could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier the inside drawer height is 3 inches.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:33:45.017-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CTC8, prod, sort_default
1 of 1
  • 2015-07-05T20:33:45.019-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CTC8, prod, sort_default
1 of 1