Skip Content

White 5S Storage Cabinet, 78" Overall Height, 36" Overall Width, Number of Shelves 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

White 5S Storage Cabinet, 78" Overall Height, 36" Overall Width, Number of Shelves 4

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3NVA8
  • Mfr. Model # TA4R362472-22
  • UNSPSC # 56111906
  • Catalog Page # N/A
  • Shipping Weight 189.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 5S Storage Cabinet
  • Door Type Standard
  • Cabinet Color White
  • Assembled/Unassembled Welded
  • Gauge 20/22
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 24"
  • Number of Shelves 4
  • Material Steel
  • Casters Included Yes
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking System 3 Point
  • Caster Yes
  • Handle Recessed
  • Standards ANSI/BIFMA
  • Includes (4) 5" Swivel Casters, 2 With Brakes, 4 Adjustable Shelves and 1 Bottom Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.