Skip Content

Double Diaphragm Pump,Air Operated,3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Double Diaphragm Pump, Air Operated, 3 In.

Price $5,433.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY80
  • Mfr. Model # SA3 DS7
  • UNSPSC # 40151548
  • Catalog Page # 3777
  • Shipping Weight 183.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Diaphragm Pump
  • Operation TypeAir Operated
  • Valve TypeFlap
  • Body MaterialAluminum
  • Inlet/Outlet Size3"
  • Connection StyleANSI
  • Air Inlet Size3/4" FNPT
  • Max. Flow GPM260
  • Max. Operating Pressure125 psi
  • Max. Temp.275 Degrees F
  • Diaphragm MaterialSantoprene(R)
  • Ball MaterialSantoprene(R)
  • Check Seat MaterialSantoprene(R)
  • Max. Dia. Solids3"
  • Manifold ConnectionSingle
  • Length16-1/4"
  • Width36-9/16"
  • Height29-1/2"
  • Self-Priming Dry24 ft.
  • Self-Priming Wet29 ft.
  • Manufacturers Warranty Length5 yr.
  • Includes5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • SA3 DS7.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Coho is loaded.
Additional information about Coho could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you are in Canada please contact Acklands Grainger at 1-888-602-0000.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:42:00.555-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY80, prod, sort_default
1 of 1
  • 2015-08-01T19:42:00.584-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY80, prod, sort_default
1 of 1