Skip Content

Double Diaphragm Pump,Air Operated,2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Double Diaphragm Pump, Air Operated, 2 In.

Price $3,201.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY78
  • Mfr. Model # HDF2 DP6I
  • UNSPSC # 40151548
  • Catalog Page # 3777
  • Shipping Weight 125.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Diaphragm Pump
  • Operation TypeAir Operated
  • Valve TypeFlap
  • Body MaterialCast-Iron
  • Inlet/Outlet Size2"
  • Connection StyleNPT
  • Air Inlet Size3/4" FNPT
  • Max. Flow GPM140
  • Max. Operating Pressure125 psi
  • Max. Temp.275 Degrees F
  • Diaphragm MaterialSantoprene(R)
  • Ball MaterialSantoprene(R)
  • Check Seat MaterialSantoprene(R)
  • Max. Dia. Solids2"
  • Manifold ConnectionSingle
  • Length13-5/8"
  • Width21-3/4"
  • Height20-5/16"
  • Self-Priming Dry24 ft.
  • Self-Priming Wet29 ft.
  • Manufacturers Warranty Length5 yr.
  • Includes5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • HDF2,
  • HDF2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Out of the several pumps of this model we run at our plant, one in particular slows down to a sluggish, heart murmur type cycle when the load is increased (Max Capacity). Knowing that the other same pumps can handle the load, what are the possible problems this one pump could have?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KPeerenboom is loaded.
Additional information about KPeerenboom could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At your convenience please contact us at 1-800-GRAINGER for troubleshooting this item.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:42:07.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY78, prod, sort_default
1 of 1
  • 2015-08-01T19:42:07.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY78, prod, sort_default
1 of 1