Skip Content

Rod Hanger,Screw Anchor,2-1/2 In L,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rod Hanger, Screw Anchor, 2-1/2 In L, PK25

SAMMYS

Price: $83.85 / pkg. of 25

Please sign in or register to access lists

  • Item # 36K202
  • Mfr. Model # 8021957
  • UNSPSC # 31161618
  • Catalog Page # 2936
  • Shipping Weight 1.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRod Hanger
  • TypeScrew Anchor
  • MaterialSteel
  • FinishZinc-Climaseal
  • Rod Size3/8-16
  • Screw Size1/4"
  • Shank Length2-1/2"
  • Head Dia.5/8"
  • ColorSilver/Silver
  • ApplicationInstalls Horizontally into the Side of Wood Structures for Hanging Threaded Rod.
  • Meets/ExceedsUL EX5098
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Threaded Rod Hangers, Wood Installation
• Heat-treated, case-hardened steel Zinc-plated for corrosion resistance
1-pc. design ensures a strong hold between screw and connector. Hardened steel prevents snapping during installation or in high-stress environments.
Screw body meets AISI 1022 standard; coupling meets AISI 1018 to 1022 standard.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.