Skip Content

Hot Switch Stick,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Switch Stick, Yellow

SALISBURY

Price: $379.25 / each

Please sign in or register to access lists

  • Item # 5ZV83
  • Mfr. Model # 4215
  • UNSPSC # 46182103
  • Catalog Page # 2320
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHot Switch Stick
  • Length8 ft.
  • ColorYellow
  • MaterialFiberglass
  • IncludesUniversal Head, Standard Prong
  • StandardsASTM F711
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electrical Protection Equipment
Hot Switch Sticks and Accessories
Meet ASTM F711 standard
Closed cell foam-filled tubular fiberglass.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have one with a 2009 manufacturing date and it's still in the plastic package-never been used. Is it good or does it need to be tested?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Thisnicknameisnotneeded is loaded.
Additional information about Thisnicknameisnotneeded could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This stick should be tested or removed from service every two years.

Thank you for using Grainger Ask and Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Tim821 is loaded.
Additional information about Tim821 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A hot stick is an insulated pole, usually made from fiberglass, used by electric utility workers when engaged in live-line working on energized high-voltage electric power lines. They protect the workers from electric shock.

Depending upon the tool attached to the end of the hot stick, it is possible to test for voltage, tighten nuts and bolts, apply tie wires, open and close switches, replace fuses, lay insulating sleeves on wire and various other tasks.

Grainger product number 5ZV83 is supplied with a knotched prong and is primarily used with voltage detectors attached.

Thank you for using Grainger's Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1