Skip Content

Brown 3XL Flame-Resistant Coat/Overall Kit, 100 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brown 3XL Flame-Resistant Coat/Overall Kit, 100 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC)

Price $4,849.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NNE9
  • Mfr. Model # SK1003XL
  • UNSPSC # 46181508
  • Catalog Page # 2098
  • Catalog Group # D0679
  • Shipping Weight 16.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SALISBURY Pro-Wear® flame-resistant coat/overall kit provides electrical arc flash protection. Made from a proprietary layered fabric and sewn with Nomex® thread.

View More

Technical Specs

  • Item Flame-Resistant Coat/Overall Kit
  • Color Brown
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Fits Waist Size 48 to 50"
  • Inseam 30"
  • Material Cotton
  • ATPV Rating 100 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506 and NFPA 70E
  • Includes Coat, Bib Overalls, Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Iceland, Italy, Liechtenstein, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.