Skip Content

 
Arc Flash Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc Flash Rain Pants


Technical Specs

  • Item Arc Flash Rain Pants 
  • ANSI Class 107-2010 Class 3 
Size
Please Select
Inseam
Please Select
ATPV Rating
Please Select
Fits Waist Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Size
Inseam
ATPV Rating
Fits Waist Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
NRP-Y2X
2XL
30"
7 Cal/cm2
44 to 46"
Hi-Visibility Yellow

$75.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $75.00 / each

Price $269.25 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size 2XL
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 44 to 46"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class 3
NRP-O2X
2XL
30"
9 Cal/cm2
44 to 46"
Hi-Visibility Orange

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $78.00 / each

Price $283.25 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size 2XL
  • Inseam 30"
  • ATPV Rating 9 Cal/cm2
  • Fits Waist Size 44 to 46"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class 3
NRP-Y3X
3XL
30"
7 Cal/cm2
48 to 50"
Hi-Visibility Yellow

$38.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $38.00 / each

Price $269.25 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size 3XL
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 48 to 50"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class 3
NRP-O3X
3XL
30"
9 Cal/cm2
48 to 50"
Hi-Visibility Orange

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $78.00 / each

Price $283.25 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size 3XL
  • Inseam 30"
  • ATPV Rating 9 Cal/cm2
  • Fits Waist Size 48 to 50"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class 3
NRP-YM
M
29"
7 Cal/cm2
32 to 34"
Hi-Visibility Yellow

$72.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $72.00 / each

Price $248.75 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size M
  • Inseam 29"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 32 to 34"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class 3
NRP-OM
M
29"
9 Cal/cm2
32 to 34"
Hi-Visibility Orange

$74.68 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $74.68 / each

Price $261.00 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size M
  • Inseam 29"
  • ATPV Rating 9 Cal/cm2
  • Fits Waist Size 32 to 34"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class 3
NRP-YXL
XL
30"
7 Cal/cm2
40 to 42"
Hi-Visibility Yellow

$72.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $72.00 / each

Price $248.75 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size XL
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 40 to 42"
  • Color Hi-Visibility Yellow
  • ANSI Class 107-2010 Class 3
NRP-OXL
XL
30"
9 Cal/cm2
40 to 42"
Hi-Visibility Orange

$75.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $75.00 / each

Price $261.00 / each

Technical Specs

  • Item Arc Flash Rain Pants
  • Size XL
  • Inseam 30"
  • ATPV Rating 9 Cal/cm2
  • Fits Waist Size 40 to 42"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More