Skip Content

Arc Flash Rain Pants,L,HiVis Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Arc Flash Rain Pants, L, HiVis Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2NNC9
  • Mfr. Model # NRP-YL
  • UNSPSC # 46181508
  • Catalog Page # N/A
  • Catalog Group # D0711
  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Arc Flash Rain Pants
  • Size L
  • Color Hi-Visibility Yellow
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Fits Chest Size 38" to 40"
  • ATPV Rating 7 Cal/cm2
  • Hazard Risk Category (HRC) 1
  • ANSI Class 107-2010 Class 3
  • Gender Men's
  • Material Flame Resistant Nomex(R) PVC
  • Closure Type Fly Front w/Snaps
  • Seam Style Sealed
  • Number of Pockets 0
  • Thickness 0.17mm
  • Liner Material PVC
  • Resists Water
  • Includes Reflective Striping, Quick Release Hardware/Slide Adjusters Suspenders, Hok-and-Loop Cuff Adjusters
  • Standards ASTM F 1891
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.