Skip Content

 
Arc Flash Rain Jacket w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc Flash Rain Jacket w/Hood

Technical Specs

  • Item Arc Flash Rain Jacket with Hood 
  • Size 2XL 
  • ATPV Rating 7 Cal/cm2 
  • Color Hi-Visibility Yellow 
  • Fits Chest Size 50" to 52" 
  • Material Flame Resistant Nome(R) PVC 
  • Closure Type Zipper 
  • Number of Inside Pockets
  • ANSI Class 107-2010 Class 3 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
NRJ-Y2X

$114.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $114.00 / each

Price $420.25 / each

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Size 2XL
  • ATPV Rating 7 Cal/cm2
  • Color Hi-Visibility Yellow
  • Fits Chest Size 50" to 52"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More