Skip Content

Green 3XL Arc Flash Protection Clothing Kit, 40 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Green 3XL Arc Flash Protection Clothing Kit, 40 cal./cm2 ATPV Rating, 4 Hazard Risk Category (HRC)

Price $2,818.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30L339
  • Mfr. Model # SK40PLT3XL
  • UNSPSC # 46181508
  • Catalog Page # 2098
  • Catalog Group # H0372
  • Shipping Weight 9.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from lightweight 11 oz. arc flash resistant material for mobility and to keep the wearer cool longer. Cuff gussets are adjustable for improved comfort. Longer coat provides greater body coverage. Gloves and boots sold separately.

View More

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Color Green
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Fits Waist Size 48 to 50"
  • Inseam 30"
  • Material Synthetic Fiber Blend
  • ATPV Rating 40 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506 and NFPA 70E
  • Includes Coat, Bib Overalls, Pro-Hood, Hard Hat, Safety Glasses, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.