Skip Content

PTFE Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PTFE Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

Price $416.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UPF9
  • Mfr. Model # DVX2-144NCD2
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PTFE Solenoid Valves

• Max. pressure: 100 psi Max fluid temp.: 194°F
1-pc. PTFE body with only 3 moving parts. Valves are free of metallic wetted parts, reducing the potential for ionic contamination. Rated for 100% duty cycle. Valves have O-ring free design, are 24VDC with normally closed switch, and have a NEMA 4 enclosure. For applications that require high flow, high pressure, and a compact unit. Can be used in biomedical research, chemical process industries, and semiconductor manufacturing. Suitable for use in high-purity applications.

View More

Technical Specs

  • Item Solenoid Valve
  • Body Material PTFE
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 0.6
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 100 psi
  • Voltage 24VDC
  • Operation Direct Acting
  • Max. Flow Rate 6 gpm
  • NEMA Rating 4
  • Max. Fluid Temp. 194 Degrees F
  • Coil Insulation Class F
  • Watts 41
  • Coil Enclosure Watertight No Junction Box
  • Electrical Connections 18" Leads
  • Overall Length 2-3/8"
  • Overall Width 2-3/8"
  • Overall Height 3-15/16"
  • Application Semiconductor manufacturing, biomedical research, chemical process industries and high-purity applications.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.