Skip Content

 
Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve

Technical Specs

  • Item Solenoid Valve 
  • Body Material PTFE 
  • Valve Configuration Normally Closed 
  • Pipe Size 1/4" 
  • Orifice Dia. 1/4" 
  • Coefficient of Volume 0.6 
  • Min. Operating Pressure Differential 0 psi 
  • Safe Working Water Pressure 100 psi 
  • Voltage 24VDC 
  • Operation Direct Acting 
  • Electrical Connections 18" Leads 
Valve Design
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAINT-GOBAIN 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Valve Design
Price
Qty
Please use Qty box to add item(s) to cart.
DVX2-144NCD2
2-Way/2-Position

$416.00 / each

Enter location to check availability
Catalog Page #  NA

Price $416.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material PTFE
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 0.6
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 100 psi
  • Voltage 24VDC
  • Operation Direct Acting
  • Electrical Connections 18" Leads
DVX3-144D2
3-Way/2-Position

$630.50 / each

Enter location to check availability
Catalog Page #  NA

Price $630.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material PTFE
  • Valve Design 3-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 0.6
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 100 psi
  • Voltage 24VDC
  • Operation Direct Acting
  • Electrical Connections 18" Leads
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms