Skip Content

 
Medical Cylinder Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Medical Cylinder Cart

Technical Specs

  • Material Steel 
Cylinder Capacity
Please Select
Load Capacity
Please Select
Wheel Type
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Cylinder Capacity
Load Capacity
Wheel Type
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
MDE-6X
1
100 lb.
Plastic
38"
12"

$59.60 / each

Enter location to check availability
Catalog Page #  1468 

Price $59.60 / each

Technical Specs

  • Cylinder Capacity 1
  • Load Capacity 100 lb.
  • Wheel Type Plastic
  • Height 38"
  • Width 12"
  • Material Steel
MDE-12
12
2400 lb.
(2) Rigid, (2) Swivel Casters
37"
21"

$675.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $675.00 / each

Technical Specs

  • Cylinder Capacity 12
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 37"
  • Width 21"
  • Material Steel
MM6-12
12
2400 lb.
(2) Rigid, (2) Swivel Casters
38"
17-1/2"

$649.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $649.00 / each

Technical Specs

  • Cylinder Capacity 12
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 38"
  • Width 17-1/2"
  • Material Steel
MDE-2
2
250 lb.
Semi Pneumatic
35"
15-1/2"

$271.50 / each

Enter location to check availability
Catalog Page #  1468 

Price $271.50 / each

Technical Specs

  • Cylinder Capacity 2
  • Load Capacity 250 lb.
  • Wheel Type Semi Pneumatic
  • Height 35"
  • Width 15-1/2"
  • Material Steel
MDE-24
24
2400 lb.
(2) Rigid, (2) Swivel Casters
37"
34"

$749.50 / each

Enter location to check availability
Catalog Page #  1468 

Price $749.50 / each

Technical Specs

  • Cylinder Capacity 24
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 37"
  • Width 34"
  • Material Steel
MM6-24
24
2400 lb.
(2) Rigid, (2) Swivel Casters
38"
17-1/2"

$717.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $717.00 / each

Technical Specs

  • Cylinder Capacity 24
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 38"
  • Width 17-1/2"
  • Material Steel
MDE-36
36
2400 lb.
(2) Rigid, (2) Swivel Casters
37"
49"

$938.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $938.00 / each

Technical Specs

  • Cylinder Capacity 36
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 37"
  • Width 49"
  • Material Steel
MM6-36
36
2400 lb.
(2) Rigid, (2) Swivel Casters
38"
17-3/4"

$890.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $890.00 / each

Technical Specs

  • Cylinder Capacity 36
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 38"
  • Width 17-3/4"
  • Material Steel
MDE-4
4
250 lb.
Semi Pneumatic
35"
15-1/2"

$329.50 / each

Enter location to check availability
Catalog Page #  1468 

Price $329.50 / each

Technical Specs

  • Cylinder Capacity 4
  • Load Capacity 250 lb.
  • Wheel Type Semi Pneumatic
  • Height 35"
  • Width 15-1/2"
  • Material Steel
MDE-50V
50
2400 lb.
(2) Rigid, (2) Swivel Casters
38"
55"

$1,110.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $1,110.00 / each

Technical Specs

  • Cylinder Capacity 50
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 38"
  • Width 55"
  • Material Steel
MDE-50H
50
2400 lb.
(2) Rigid, (2) Swivel Casters
78"
27"

$1,357.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $1,357.00 / each

Technical Specs

  • Cylinder Capacity 50
  • Load Capacity 2400 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 78"
  • Width 27"
  • Material Steel
AC-54
54
3200 lb.
(2) Rigid, (2) Swivel Casters
46"
42"

$1,513.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $1,513.00 / each

Technical Specs

  • Cylinder Capacity 54
  • Load Capacity 3200 lb.
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Height 46"
  • Width 42"
  • Material Steel
MDE-6
6
250 lb.
Semi Pneumatic
35"
21"

$351.00 / each

Enter location to check availability
Catalog Page #  1468 

Price $351.00 / each

Technical Specs

  • Cylinder Capacity 6
  • Load Capacity 250 lb.
  • Wheel Type Semi Pneumatic
  • Height 35"
  • Width 21"
  • Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More