Skip Content

Locking Cylinder Cap,7-1/2 x 3-1/8,Corse close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Locking Cylinder Cap, 7-1/2 x 3-1/8, Corse

Price $100.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WXJ7
  • Mfr. Model # SC8CNNP-12
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLocking Cylinder Cap
  • Size7-1/2 x 3-1/8" x 7 UN
  • ColorYellow
  • For Use WithHigh Pressure, Course Thread Cylinders
  • MaterialSteel
  • IncludesPadlock
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
i.e. is there a slot cut for a regulator? The picture on your web site does not indicate this nor does the description one way or the other. Either show a second picture of the other side of the cap or be specific in your written description.
Field of Industry:: Nuclear Engineering
Product used for:: Gas cylinder safety
Years purchasing from Grainger:: 1+
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about DasRiz is loaded.
Additional information about DasRiz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer specifications: “The safety snap cap was designed for safety and valve access security. This design affords easy access to the valve handle without having to remove the protective cap and replacing the regulator each time access to the cylinder is needed.”

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:45.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WXJ7, prod, sort_default
1 of 1
  • 2015-05-26T20:24:45.921-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WXJ7, prod, sort_default
1 of 1