Skip Content

Cylinder Truck,2 Cylinder,250 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder Truck, 2 Cylinder, 250 lb.

Price $178.00 / each

Please sign in or register to access lists

Go

Ship to: 37201 (Change)

Go

Invalid Zip Code


NASHVILLE branch 513

  • Item # 5WXK6
  • Mfr. Model # 820-8
  • UNSPSC # 24101504
  • Catalog Page # 1607
  • Shipping Weight 27.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCylinder Truck
  • Height45"
  • Width25"
  • Depth6"
  • Load Capacity250 lb.
  • Cylinder Capacity2
  • Max. Tank Dia. Acetylene6-1/2"
  • Max. Tank Dia. Oxygen7-3/4"
  • Tool Tray Height3"
  • MaterialSteel
  • FinishPowder Coated
  • Tool Tray Width19"
  • Base Plate Dimensions10 x 19"
  • Wheel BearingsBall
  • Wheel TypeSemi Pneumatic
  • Wheel Diameter8"
  • Wheel Width2"
  • Handle TypeContinuous
  • IncludesSteel Band to Cylinder, Toolbox
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.