Skip Content

Self-Retracting Lifeline,23ft,Gray,310lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self-Retracting Lifeline, 23ft, Gray, 310lb

3M

Price: $942.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JMW9
  • Mfr. Model # REC-23
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 12.65 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length23 ft.
  • Line MaterialGalvanized Steel
  • Housing MaterialNylon
  • Weight Capacity310 lb.
  • Visual Load IndicatorYes
  • Cable Dia.3/16"
  • Strap Width1"
  • Number of Legs1
  • Locking Anchorage Connection Hook TypeCarabiner and Swivelling Snap Hook
  • Locking Harness Connection Hook TypeDouble Locking Snap Hook
  • Tensile Strength5000 lb.
  • ColorGray
  • Braking SystemRevolutionary Constant Force
  • StandardsANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502

Compliance and Restrictions

None

Details

This premium fall protection self-retracting lanyard is a 23 foot galvanized cable lifeline with impact modified nylon housing. Designed for durable performance in both light and heavy industrial environments.3M Fall Protection equipment has earned the confidence of companies and workers across the country by offering a broad line of fall protection products and systems. With products designed to meet fall protection standards, we're committed to meeting your unique fall protection needs with our focus on custom solutions for your job site.

Connecting devices link the wearer to an anchor point as part of a complete fall protection system. In the event of a fall, connecting devices act as an energy absorber. They help protect workers by helping to reduce the arresting force applied to a workers body to within safe limits.

The ReLoad retractable lifeline's innovative, modular design allows for quick and easy inspection and repair of key component parts, including the housing and labels, retractable lifeline and snaphook, and energy absorber. When a unit is inspected and/or serviced by a certified technician, that service/inspection is considered complete recertification of the retractable lifeline.

• Size: 8.0" x 5.0" x 11.5"
• Length: 23 ft.
• Lifeline: 3/16" Galvanized Steel Cable
• Connector: Double-locking snaphook
• Weight: 12.0 lbs.
• Weight capacity: 400

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.