Skip Content

Concrete Anchor,Temporary,400 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Anchor, Temporary, 400 lb. Cap

Price $173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZZF9
  • Mfr. Model # 4075
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Anchor
  • InstallationTemporary
  • Weight Capacity400 lb.
  • Tensile Strength5000 lb.
  • MaterialForged Steel
  • Length11-1/2"
  • Width1-1/2"
  • Hole Depth3"
  • Hole Dia.3/4"
  • StandardsANSI Z359

Compliance and Restrictions

None

Details

This fall protection reusable concrete anchor can easily be inserted into and removed from cured concrete to quickly provide a secure anchor point at minimal cost. Provides movement flexibility with up to 90 degrees of flex.3M Fall Protection equipment has earned the confidence of companies and workers across the country by offering a broad line of fall protection products and systems. With products designed to meet fall protection standards, we're committed to meeting your unique fall protection needs with our focus on custom solutions for your job site.

Anchorage devices can provide the necessary tie-off to complete a fall protection system. Our temporary anchorage devices are each rated to 5000 lbs. to help withstand the substantial forces applied during a fall. By offering a diverse line of both fabricated and web-based anchorage options, 3M is able to provide a reusable anchor for most any job site and help promote effective fall protection.

• Tensile Strength: 5,000 lbs.
• Drill Hole: 3/4 inc.
• Depth: 3 inch.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.