Skip Content

Exit Door Alarm,Annunciation,105dB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exit Door Alarm, Annunciation, 105dB

Price $209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16D849
  • Mfr. Model # STI-6400WIR
  • UNSPSC # 46171604
  • Catalog Page # 2529
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Door Alarm
  • Cylinder Type Key Lock
  • Alarm Type Audible/Annunciation
  • Siren Style Three Minute Piercing Horn
  • Activated By Unauthorized Egress
  • Alarm Duration 30 sec., 3 min. or Continuously
  • Coverage 1000 ft.
  • Door Handing Nonhanded
  • Body Thickness 2"
  • Body Dia. 5-1/2"
  • Body Material Polycarbonate
  • Decibels 105dB
  • Power Source 9V Battery
  • Housing Material Polycarbonate
  • Standards FCC and IC Compliant
  • For Use With STI-34104 STI-34108 Wireless Alert Series
  • Includes Door Alarm, Battery and Mounting Hardware, One Warning Label 16200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.