Skip Content

Wireless Door Chime,Plastic,L 5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Door Chime, Plastic, L 5 In

Price $73.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DPE7
  • Mfr. Model # STI-32500
  • UNSPSC # 46171605
  • Catalog Page # 2784
  • Shipping Weight 0.68 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Door Chime
  • TypeDoorbell Button
  • MountingDoor, Electrical Outlet
  • Sound Rating85dB
  • Length5"
  • Width3-1/8"
  • Height1-1/2"
  • Voltage120VAC
  • IncludesLithium Battery, Transmitter and Chime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Rated 3.3 out of 5 by 4reviewers.
Rated 5 out of 5 by Easy install! Fits the needs of my application. If you need this idem I would recommend the bell! September 25, 2013
Rated 3 out of 5 by At first we had problems to get it to work ALL of the time. We then found out that metal objects near it was blocking the reception. When we moved the unit to a clear location it worked fine, but I agree with the location of the tone change button being in the wrong location. June 3, 2013
Rated 2 out of 5 Poor Range could not even get 60'not loud enough for the officechime change button on the face of the door button ? REALLY ?anyone can change at will. bad ideasave your money April 10, 2013
Rated 3 out of 5 by The item is as described and cosmetically is fine. The 3 stars is due to the fact that it is suprisingly quiet and the description states that the output is 85db and its no where near that mark. July 19, 2012
  • 2015-05-27T20:47:44.570-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1DPE7, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how does batterie get installed

4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about DGMsmoking is loaded.
Additional information about DGMsmoking could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TO REPLACE BATTERIES
1. Remove Chime Button from back cover by
inserting ballpoint pen into round hole at bottom
of Button and gently pushing in on tab. Lift Chime
Button cover away from the back plate.
2. Remove old batteries by placing a small
screwdriver or ballpoint pen in the slot directly
beneath the batteries. Lift the top battery out of
the battery compartment. Repeat with second
battery. (Do not hit Chime Button to remove
batteries - this could damage the Button.)
Dispose of used batteries promptly. Keep away
from children. Do not disassemble and do not
dispose of in fire.
3. Replace old batteries with new batteries, positive
(+) side up.

Thank you for using Grainger.com Ask & Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can this be used with 2 recievers ? And is 3FVT5 compatable with IDPE7 ? How far can the recievers be from the door bell button ? Is the door bell is the part that needs to be supplied the 110 volts ? Is there an adjustment for the volume on the reciever ?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Lifetech is loaded.
Additional information about Lifetech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the range is 250ft. The 1dpe7 and 3fvt5 work together. Has adjustable volume control.Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how can you change the chime

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ST3253R is loaded.
Additional information about ST3253R could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, Select any of 13 melodies and two tones(Westminster Chime, Twelve Days of Christmas, My Country Tis of Thee, Hail! Hail! The Gang’s All Here, Ding Dong, Dong, Star Spangled Banner, Jingle Bells, Auld Lang Syne, Dixie, The Yellow Rose of Texas,
Happy Birthday, Beethoven’s 5th, Joy to the World and Take Me Out to the Ballgame) with the push of a button on the transmitter.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
within range of each other? Can the transmitter/receiver be changed to allow two units to work in close quarters with one another?
Field of Industry:: Aerospace
Product used for:: Office
Years purchasing from Grainger:: 20 plus
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BR549 is loaded.
Additional information about BR549 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. According to the manufacturer, this unit has "For security - 32 individual privacy codes to protect against outside interference".

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:28.058-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DPE7, prod, sort_default
1 of 1
  • 2015-05-27T20:47:28.061-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DPE7, prod, sort_default
1 of 1