Skip Content

 
Wire Cage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wire Cage 
  • Material 9 Gauge Steel With Polyester Coating 
  • Indoor/Outdoor
Mounting
Please Select
Color
Please Select
Depth
Please Select
Diameter
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Mounting
Color
Depth
Diameter
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-9711
Ceiling
White
3-1/2"
8-1/4"
8-1/4"
8-1/4"

$43.35 / each

Enter location to check availability
Catalog Page #  2528 

Price $43.35 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Ceiling
  • Color White
  • Depth 3-1/2"
  • Diameter 8-1/4"
  • Height 8-1/4"
  • Indoor/Outdoor Y
  • Width 8-1/4"
STI-9714
Ceiling
White
6-1/4"
8-1/2"
8-1/2"
8-1/2"

$51.65 / each

Enter location to check availability
Catalog Page #  2528 

Price $51.65 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Ceiling
  • Color White
  • Depth 6-1/4"
  • Diameter 8-1/2"
  • Height 8-1/2"
  • Indoor/Outdoor Y
  • Width 8-1/2"
STI-9705-R
Wall
Red
3-1/3"
7-1/3"
6-1/8"

$42.40 / each

Enter location to check availability
Catalog Page #  2528 

Price $42.40 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Wall
  • Color Red
  • Depth 3-1/3"
  • Height 7-1/3"
  • Indoor/Outdoor Y
  • Width 6-1/8"
STI-9708-R
Wall
Red
6-1/8"
7-1/2"
6-3/4"

$49.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $49.45 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Wall
  • Color Red
  • Depth 6-1/8"
  • Height 7-1/2"
  • Indoor/Outdoor Y
  • Width 6-3/4"
STI-9705
Wall
White
3-1/3"
7-1/3"
6-1/8"

$42.00 / each

Enter location to check availability
Catalog Page #  2528 

Price $42.00 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Wall
  • Color White
  • Depth 3-1/3"
  • Height 7-1/3"
  • Indoor/Outdoor Y
  • Width 6-1/8"
STI-9708
Wall
White
6-1/8"
7-1/2"
6-3/4"

$49.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $49.45 / each

Technical Specs

  • Item Wire Cage
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Wall
  • Color White
  • Depth 6-1/8"
  • Height 7-1/2"
  • Indoor/Outdoor Y
  • Width 6-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More