Skip Content

 
Pull Station Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pull Station Guard


Technical Specs

  • Item Pull Station Guard 
  • Material Polycarbonate 
  • Operating Temp. -40 to 250 Degrees F 
Mounting
Please Select
Back
Please Select
Color
Please Select
Depth
Please Select
Height
Please Select
Indoor/Outdoor
Please Select
Rating
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Mounting
Back
Color
Depth
Height
Indoor/Outdoor
Rating
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-1250
Flush
Open
Clear
3-3/16"
8-7/8"
Indoor/Outdoor
6-13/16"

$119.60 / each

Enter location to check availability
Catalog Page #  2528 

Price $119.60 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Flush
  • Back Open
  • Color Clear
  • Depth 3-3/16"
  • Height 8-7/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-13/16"
STI-13010FR
Flush
Red
2-21/32"
8-5/32"
Indoor/Outdoor
IP56
5-7/16"

$101.20 / each

Enter location to check availability
Catalog Page #  2528 

Price $101.20 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Flush
  • Color Red
  • Depth 2-21/32"
  • Height 8-5/32"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating IP56
  • Width 5-7/16"
STI-13210FR
Surface
Enclosed
Red
4"
8-5/32"
Indoor/Outdoor
IP56
5-7/16"

$127.30 / each

Enter location to check availability
Catalog Page #  2528 

Price $127.30 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Red
  • Depth 4"
  • Height 8-5/32"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating IP56
  • Width 5-7/16"
STI-13410NR
Surface
Enclosed
Red
4"
8-5/32"
Indoor/Outdoor
IP66
5-7/16"

$172.00 / each

Enter location to check availability
Catalog Page #  2528 

Price $172.00 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Red
  • Depth 4"
  • Height 8-5/32"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating IP66
  • Width 5-7/16"
STI-1230
Surface
Open
Clear
5-3/16"
8-7/8"
Indoor
6-13/16"

$124.40 / each

Enter location to check availability
Catalog Page #  2528 

Price $124.40 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Clear
  • Depth 5-3/16"
  • Height 8-7/8"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-13/16"
STI-3150
Surface
Open
Clear
5-1/2"
10-13/64"
Indoor/Outdoor
7-13/64"

$144.05 / each

Enter location to check availability
Catalog Page #  2528 

Price $144.05 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Clear
  • Depth 5-1/2"
  • Height 10-13/64"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 7-13/64"
STI-1200
Surface
Open
Red/Clear
3-3/16"
8-7/8"
Indoor
6-13/16"

$99.35 / each

Enter location to check availability
Catalog Page #  2528 

Price $99.35 / each

Technical Specs

  • Item Pull Station Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Red/Clear
  • Depth 3-3/16"
  • Height 8-7/8"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-13/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More