Skip Content

 
Fire Alarm Protective CoverColor Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Alarm Protective CoverColor Clear


Technical Specs

  • Item Fire Alarm Protective Cover 
  • Material Polycarbonate 
  • Color Clear 
  • Operating Temp. -40 to 120 Degrees F 
Mounting
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Mounting
Depth
Height
Width
Features
Price
Qty
Please use Qty box to add item(s) to cart.
STI-6600
Ceiling/Wall
2-5/16"
8"
5"
105dB Piezo Horn

$41.91 / each

Enter location to check availability
Catalog Page #  2528 

Clearance Price $41.91 / each

Price $129.80 / each

Technical Specs

  • Item Fire Alarm Protective Cover
  • Material Polycarbonate
  • Mounting Ceiling/Wall
  • Color Clear
  • Depth 2-5/16"
  • Height 8"
  • Operating Temp. -40 to 120 Degrees F
  • Width 5"
  • Features 105dB Piezo Horn
STI-1130
Wall
5-3/16"
8-7/8"
6-13/16"
95/105dB Piezo Horn

$180.75 / each

Enter location to check availability
Catalog Page #  2528 

Price $180.75 / each

Technical Specs

  • Item Fire Alarm Protective Cover
  • Material Polycarbonate
  • Mounting Wall
  • Color Clear
  • Depth 5-3/16"
  • Height 8-7/8"
  • Operating Temp. -40 to 120 Degrees F
  • Width 6-13/16"
  • Features 95/105dB Piezo Horn
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More