Skip Content

Fire Alarm Protective Cover,Wall,5-3/16D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Alarm Protective Cover, Wall, 5-3/16D

Price $180.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 2KFK3
  • Mfr. Model # STI-1130
  • UNSPSC # 46191505
  • Catalog Page # 2528
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cover helps deter malicious and accidental fire alarms without restricting legitimate alarms. It comes with a 95/105dB selectable horn that activates when the cover is opened. It also includes a conduit spacer and is designed to cover devices mounted to an electrical gang box. ADA Compliant, UL and C-UL Listed, FM Approved.

View More

Technical Specs

  • Item Fire Alarm Protective Cover
  • Color Clear
  • Material Polycarbonate
  • Mounting Wall
  • Width 6-13/16"
  • Depth 5-3/16"
  • Height 8-7/8"
  • For Use With Fire Pull Station
  • Operating Temp. -40 to 120 Degrees F
  • Voltage 9VDC
  • Features 95/105dB Piezo Horn
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.