Skip Content

Entrance Alert Chime,Annunciation,85dB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Entrance Alert Chime, Annunciation, 85dB

Price $70.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DPE5
  • Mfr. Model # STI-32600
  • UNSPSC # 46171605
  • Catalog Page # 2784
  • Shipping Weight 0.78 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEntrance Alert Chime
  • Alarm TypeAudible/Annunciation
  • Siren StyleAlarm
  • Activated ByAttempted Door Opening
  • Alarm Duration4 min.
  • Coverage150 ft.
  • Door HandingNonhanded
  • Body Length5"
  • Body Height1-1/2"
  • Body Width3-1/8"
  • Body MaterialABS Plastic
  • Decibels85dB
  • Light ColorWhite
  • Power Source115VAC
  • Housing MaterialABS Plastic
  • StandardsETL Listed, FCC Certified, IC Compliant
  • For Use WithDoors or Windows
  • IncludesBattery, Transmitter and Chime
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 1reviewer.
  • 2015-08-28T20:14:06.888-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1DPE5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to have the chime sound go off in our kitchen rather than at the door when someone walks into the door. Does this transmit a signal to a receiver that sounds?
5 months ago
by
Read all my Q&A
 
Please wait while more information about Mrumon is loaded.
Additional information about Mrumon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,

This comes with both a transmitter and a plug in receiver. The transmitter, on the door, can transmit to the receiver up to 150 feet (line of sight) away.

Thanks!
5 months ago
by
Read all my Q&A
 
Please wait while more information about STI Sales Department is loaded.
Additional information about STI Sales Department could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What do you have that can pick up the sound of the door bell and wirelessly transmit it to a receiver in another part of the house? It could be in the basement or upstairs, and therefore it has to transmit the signal through the walls of the house.
Thanks for your help
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about thunderbolt is loaded.
Additional information about thunderbolt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can you adjust the volume

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about StevenRis is loaded.
Additional information about StevenRis could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, you can adjust volume by sliding Receiver volume control switch located on back side of the receiver. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about merrittshop is loaded.
Additional information about merrittshop could not be loaded.
-2points
0out of 2found this question helpful.
Was this helpful?helpful0unhelpful2
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this has magnetic contacts that activate chime/alarm when door or window is opened. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how to change the battery?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about tracey is loaded.
Additional information about tracey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TO REPLACE TRANSMITTER BATTERY
1.Remove the back cover from the Transmitter by pushing on the
bottom locking tab. (Insert screwdriver blade into the slot at the
bottom of the front cover. Press in slightly, and pull on the back
cover.)
2.Remove old battery and dispose of promptly. Keep away from
children. Do not disassemble and do not dispose of in fire.
3.Install a 6 volt alkaline battery. Make sure the battery (+) and (-)
terminals match (+) and (-) contacts shown on Transmitter case.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Xanadu is loaded.
Additional information about Xanadu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-888-361-8649 to receive a copy of the owners manual. I will send a copy to your email address.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

On/Off Switch

Does this chime have the ability to be turned off. i.e. during high traffic times?
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about SecurityGuy is loaded.
Additional information about SecurityGuy could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: There is not an on/ off switch. The unit could be unplugged during times of heavy traffic, to stop the chiming.
Thank you for using Grainger Ask and Answer.
KristenR
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Kristen is loaded.
Additional information about Kristen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can you hook up to more than one door?

3 years, 3 months ago
by
Frankfort, KY 40601, USA
Read all my Q&A
 
Please wait while more information about Skidz is loaded.
Additional information about Skidz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier technical information the extra transmitter is 1DPE6 and the receiver is 3FVT5.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-28T19:58:28.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DPE5, prod, sort_default
1 of 1
  • 2015-08-28T19:58:28.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DPE5, prod, sort_default
1 of 1