Skip Content

 
Enclosure w/Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Enclosure w/Lock 
  • Material Polycarbonate 
  • Mounting Surface 
  • Back Enclosed 
  • Color Clear 
  • Indoor/Outdoor Indoor/Outdoor 
  • Operating Temp. -40 to 250 Degrees F 
Depth
Please Select
Height
Please Select
Rating
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Depth
Height
Rating
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-7520
3-5/8"
10-7/8"
NEMA 4X
8-7/8"

$208.00 / each

Enter location to check availability
Catalog Page #  2416 

Price $208.00 / each

Technical Specs

  • Item Enclosure w/Lock
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Clear
  • Depth 3-5/8"
  • Height 10-7/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating NEMA 4X
  • Width 8-7/8"
STI-7530
6-1/2"
14-1/2"
12-1/2"

$283.00 / each

Enter location to check availability
Catalog Page #  2416 

Price $283.00 / each

Technical Specs

  • Item Enclosure w/Lock
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Clear
  • Depth 6-1/2"
  • Height 14-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 12-1/2"
STI-7550
8-1/2"
25"
NEMA 4X
25"

$520.50 / each

Enter location to check availability
Catalog Page #  NA

Price $520.50 / each

Technical Specs

  • Item Enclosure w/Lock
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Clear
  • Depth 8-1/2"
  • Height 25"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating NEMA 4X
  • Width 25"
STI-7551
8-1/2"
25"
NEMA 4X
25"

$493.25 / each

Enter location to check availability
Catalog Page #  NA

Price $493.25 / each

Technical Specs

  • Item Enclosure w/Lock
  • Material Polycarbonate
  • Mounting Surface
  • Back Enclosed
  • Color Clear
  • Depth 8-1/2"
  • Height 25"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Rating NEMA 4X
  • Width 25"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms