Skip Content

 
Audible and Strobe Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Audible and Strobe Guard


Technical Specs

  • Item Audible and Strobe Guard 
  • Operating Temp. -40 to 250 Degrees F 
Material
Please Select
Mounting
Please Select
Back
Please Select
Color
Please Select
Depth
Please Select
Diameter
Please Select
Height
Please Select
Indoor/Outdoor
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SAFETY TECHNOLOGY INTERNATIONAL 
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Material
Mounting
Back
Color
Depth
Diameter
Height
Indoor/Outdoor
Width
Price
Qty
Please use Qty box to add item(s) to cart.
STI-9717
9 ga. Coated Steel Wire
Flush
Open
White
2-1/2"
6-1/8"
Indoor/Outdoor
9-1/3"

$47.25 / each

Enter location to check availability
Catalog Page #  2528 

Price $47.25 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Flush
  • Back Open
  • Color White
  • Depth 2-1/2"
  • Height 6-1/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 9-1/3"
STI-9720
9 ga. Coated Steel Wire
Surface
Open
White
5"
6-1/8"
Indoor/Outdoor
9-1/3"

$58.70 / each

Enter location to check availability
Catalog Page #  2528 

Price $58.70 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material 9 ga. Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 5"
  • Height 6-1/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 9-1/3"
STI-9614
Heavy GA Coated Steel Wire
Surface
Open
White
6"
7-7/8"
7-7/8"
Indoor/Outdoor
7-7/8"

$47.25 / each

Enter location to check availability
Catalog Page #  2528 

Price $47.25 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Heavy GA Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 6"
  • Diameter 7-7/8"
  • Height 7-7/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 7-7/8"
STI-9615
Heavy Gauge Coated Steel Wire
Surface
Open
White
3-1/2"
3-3/4"
3-3/4"
Indoor/Outdoor
3-3/4"

$42.30 / each

Enter location to check availability
Catalog Page #  2528 

Price $42.30 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Heavy Gauge Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 3-1/2"
  • Diameter 3-3/4"
  • Height 3-3/4"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 3-3/4"
STI-9617
Heavy Gauge Coated Steel Wire
Surface
Open
White
5"
5-7/8"
5-7/8"
Indoor/Outdoor
5-7/8"

$44.55 / each

Enter location to check availability
Catalog Page #  2528 

Price $44.55 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Heavy Gauge Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 5"
  • Diameter 5-7/8"
  • Height 5-7/8"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 5-7/8"
STI-9664
Heavy Gauge Coated Steel Wire
Surface
Open
White
6-13/16"
3-7/8"
3"
Indoor/Outdoor
3"

$30.30 / each

Enter location to check availability
Catalog Page #  2528 

Price $30.30 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Heavy Gauge Coated Steel Wire
  • Mounting Surface
  • Back Open
  • Color White
  • Depth 6-13/16"
  • Diameter 3-7/8"
  • Height 3"
  • Indoor/Outdoor Indoor/Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 3"
STI-1221E
Polycarbonate
Flush
Open
Clear
4"
8-1/2"
Indoor
6-1/2"

$71.50 / each

Enter location to check availability
Catalog Page #  2528 

Price $71.50 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Mounting Flush
  • Back Open
  • Color Clear
  • Depth 4"
  • Height 8-1/2"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-1/2"
STI-1210E
Polycarbonate
Flush
Open
Clear
4"
8-1/2"
Indoor
6-1/2"

$71.50 / each

Enter location to check availability
Catalog Page #  2528 

Price $71.50 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Mounting Flush
  • Back Open
  • Color Clear
  • Depth 4"
  • Height 8-1/2"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-1/2"
STI-1217
Polycarbonate
Surface
Open
Clear
4-1/2"
9-3/8"
8-1/2"
Indoor
9-3/8"

$78.80 / each

Enter location to check availability
Catalog Page #  2528 

Price $78.80 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open
  • Color Clear
  • Depth 4-1/2"
  • Diameter 9-3/8"
  • Height 8-1/2"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 9-3/8"
STI-1210D
Polycarbonate
Surface
Open w/Conduit Knockout
Clear
5-3/4"
8-1/2"
Indoor
6-1/2"

$81.15 / each

Enter location to check availability
Catalog Page #  2528 

Price $81.15 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open w/Conduit Knockout
  • Color Clear
  • Depth 5-3/4"
  • Height 8-1/2"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-1/2"
STI-1221D
Polycarbonate
Surface
Open w/Conduit Knockout
Clear
5-3/4"
8-1/2"
Indoor
6-1/2"

$86.45 / each

Enter location to check availability
Catalog Page #  2528 

Price $86.45 / each

Technical Specs

  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Mounting Surface
  • Back Open w/Conduit Knockout
  • Color Clear
  • Depth 5-3/4"
  • Height 8-1/2"
  • Indoor/Outdoor Indoor
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms