Skip Content

Wireless Motion Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Motion Detector

Price $42.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AGC3
  • Mfr. Model # STI-46010
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.42 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdditional Wireless Motion Detector, 140 Degrees x 40 ft. Detection Zone
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Field of Industry:: Home Imp.
    Product used for:: House
    Years purchasing from Grainger:: 10
    3 years ago
    by
    Read all my Q&A
     
    Please wait while more information about Ranger is loaded.
    Additional information about Ranger could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This item is not compatible with the Honeywell wireless systems. We have a non-wireless unit that is compatible with Honeywell and other systems. That is our 3GVX8.

    Thanks for using Ask & Answer.
    3 years ago
    by
    Read all my Q&A
     
    Please wait while more information about ThomasP is loaded.
    Additional information about ThomasP could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-08-29T19:38:40.871-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4AGC3, prod, sort_default
    1 of 1
    • 2015-08-29T19:38:40.873-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4AGC3, prod, sort_default
    1 of 1