Skip Content

Industrial Pultruded Grating,Span 4 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Pultruded Grating, Span 4 ft.

Price $436.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AUE1
  • Mfr. Model # 872660
  • UNSPSC # 30103204
  • Catalog Page # 3105
  • Shipping Weight 32.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Pultruded Grating
  • Resin TypeSafe-T-Span(R), Isopthalic Polyester Fire-Retardant Resin (ISOFR)
  • Span4 ft.
  • Width4 ft.
  • Grating KeyI6015
  • SurfaceGrit-Top
  • ColorYellow
  • Bearing Bar Height1-1/2"
  • Bearing Bar Spacing Center-to-Center1-1/2"
  • Bearing Bar Width0.60"
  • Depth1-1/2"
  • Mesh PatternNone
  • Mesh SizeNone
  • Max. Temp.150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can this be custom sized?

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about spike10 is loaded.
Additional information about spike10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger or in the need of customizing. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:30.496-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUE1, prod, sort_default
1 of 1
  • 2015-04-26T19:38:30.498-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUE1, prod, sort_default
1 of 1